STRONG HOLD 43-361-MT-BFD Cabinet Workbench Maple Top H37 W48 D36
  • Model: 43-361-MT-BFD
  • Item: AA2AAK
  • Cross: 10A010

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STRONG HOLD 43-361-MT-BFD Cabinet Workbench Maple Top H37 W48 D36 | AA2AAK 10A010
Hover to zoom
In Stock
£2943.64 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCabinet Workbench
    Number of Drawers0
    Overall Bench Height (In.)37
    Shelf Depth33-1/2"
    Shelf Width44"
    Top Material1-3/4" Maple
    Top Width48"
    TypeBi-Fold Doors

    Shipping Info:

    Ship weight (kg) 246.75
    Ship height (cm)93.98
    Ship length (cm)91.44
    Ship width (cm)121.92
    HS code9403200020
    Country of OriginUS

    Product Details:

    • Overall Bench Depth (In.) (36)

    Alternate Search Terms