STRONG HOLD 33-201-1DB Countertop Cabinet 1 Shelf 1 Drawer 36 x 36
  • Model: 33-201-1DB
  • Item: AA2AAB
  • Cross: 10A002

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STRONG HOLD 33-201-1DB Countertop Cabinet 1 Shelf 1 Drawer 36 x 36 | AA2AAB 10A002
Hover to zoom
In Stock
£1397.52 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 3
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCountertop Cabinet
    Depth20"
    Height36"
    Material12-Ga Steel
    Width36"

    Shipping Info:

    Ship weight (kg) 114.31
    Ship height (cm)105.41
    Ship length (cm)95.25
    Ship width (cm)56.39
    HS code9403200020
    Country of OriginUS

    Alternate Search Terms