STREAMLIGHT 88033A Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output 250, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£63.11 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 88033A

  • Item: CD3FVF

  • Cross Ref: 55TA16

Product Specifications:

ItemTactical Handheld Flashlight
Batteries IncludedYes
Battery Burn Time2/43 hr.
Battery SizeAA
Battery TypeAlkaline
Beam Distance130/40m
Body ColorBlack
Body Dia.0.650"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length6.140"
Lens MaterialGlass
Light Output ModesHigh / Low
Lumens250/18
Number of Batteries2
Switch TypePush Button Tail
Water Penetration RatingIPX7
Weight with Batteries3.4 oz.
Drop Rating2.0m
Flashlight GradeTactical
Lumens Range250 to 449
Maximum Lumens Output250
Peak Beam Intensity4250/400cd
Run Time on High Setting2 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeFixed, Spot

Shipping Info:

Ship weight (kg) 0.16

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes