STREAMLIGHT 88031A LED Mini Flashlight, Aluminum, Maximum Lumens Output 350, Black, 4.77 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£67.86 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 88031A

  • Item: CD3FVD

  • Cross Ref: 55TA14

Product Specifications:

ItemTactical Mini Flashlight
Batteries IncludedYes
Battery Burn Time3.2/35 hr.
Battery SizeCR123A
Battery TypeLithium-Ion
Beam Distance159/49m
Body ColorBlack
Body Dia.0.770"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length4.770"
Lens MaterialGlass
Light Output ModesHigh / Low
Lumens350/30
Number of Batteries2
Switch TypePush Button
Water Penetration RatingIPX7
Drop Rating2.0m
Flashlight GradeTactical
Lumens Range250 to 449
Maximum Lumens Output350
Peak Beam Intensity6300/600cd
Run Time on High Setting3.2 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeFixed, Spot

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes