STREAMLIGHT 88030A LED Mini Flashlight, Aluminum, Maximum Lumens Output 275, Black, 3.43 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£60.66 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 88030A

  • Item: CD3FVE

  • Cross Ref: 55TA15

Product Specifications:

ItemTactical Mini Flashlight
Batteries IncludedYes
Battery Burn Time2/24 hr.
Battery SizeCR123A
Battery TypeLithium-Ion
Beam Distance143/41m
Body ColorBlack
Body Dia.0.770"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length3.430"
Lens MaterialGlass
Light Output ModesHigh / Low
Lumens275/22
Number of Batteries1
Switch TypePush Button
Water Penetration RatingIPX7
Drop Rating2.0m
Flashlight GradeTactical
Lumens Range250 to 449
Maximum Lumens Output275
Peak Beam Intensity5100/420cd
Run Time on High Setting2 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeFixed, Spot

Shipping Info:

Ship weight (kg) 0.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes