STREAMLIGHT 75430A Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output 800, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£173.71 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 75430A

  • Item: CD2MQA

  • Cross Ref: 404L35

Product Specifications:

ItemTactical Handheld Flashlight
Batteries IncludedYes
Battery Burn Time5/2.4/1.5 hr.
Battery Size3.6V
Battery TypeNiMH
Beam Distance310/209/155m
Body ColorBlack
Body Dia.1.170"
Body MaterialAluminum
Lamp Life50,000 hr.
Lamp TypeLED
Length8.410"
Lens MaterialPolycarbonate
Light Output ModesHigh / Medium / Low
Lumens800/400/200
Number of Batteries1
Switch TypePush Button
Water Penetration RatingIPX4
Weight with Batteries12.40 oz.
Drop Rating1.0m
Flashlight GradeIndustrial
Lumens RangeGreater Than 750
Maximum Lumens Output800
Peak Beam Intensity24,000/12,000/6000cd
Run Time on High Setting1.5 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeDual, Fixed, Flood, Spot

Shipping Info:

Ship weight (kg) 0.99

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes