-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Handheld Flashlight |
---|---|
Batteries Included | Yes |
Battery Burn Time | 1/2/3.8 hr. |
Battery Size | Proprietary |
Battery Type | Lithium-Ion |
Beam Distance | 400/283/200m |
Body Color | Black |
Body Dia. | 0.95" |
Body Material | Aluminum |
Drop Rating | 2.0m |
Flashlight Grade | Tactical |
Lamp Life | 50,000 hr. |
Lamp Type | LED |
Length | 7" |
---|---|
Lens Material | Polycarbonate |
Light Output Modes | High / Medium / Low |
Lumens | 615/320/160 |
Lumens Range | 450 to 750 |
Maximum Lumens Output | 615 |
Number of Batteries | 1 |
Peak Beam Intensity | 40,000/20,000/10,000cd |
Run Time on High Setting | 1 hr. |
Safety Rated | Not Safety Rated |
Switch Type | Push Button |
Water Penetration Rating | IPX4 |
Weight with Batteries | 7.10 oz. |
Height (cm) | 10.41 |
---|---|
Length (cm) | 22.35 |
Width (cm) | 13.97 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3856 |
Please note that the item you have bought is a 115V.