STREAMLIGHT 68753 LED Handheld Flashlight, Plastic, Maximum Lumens Output 245, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£61.34 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 68753

  • Item: CD3WTU

  • Cross Ref: 49XG39

Product Specifications:

ItemHandheld Flashlight
Batteries IncludedNo
Battery Burn Time9/18 hr.
Battery SizeAA
Battery TypeAlkaline
Beam Distance171/18m
Body ColorBlack
Body Dia.1.520"
Body MaterialPlastic
Lamp Life50,000 hr.
Lamp TypeLED
Length7.000"
Lens MaterialPolycarbonate
Light Output ModesHigh / Low
Lumens245/140
Number of Batteries3
Switch TypePush Button
Water Penetration RatingIPX7
Weight with Batteries6.80 oz.
Flashlight GradeIndustrial
Lumens Range100 to 249
Maximum Lumens Output245
Peak Beam Intensity7300/80cd
Run Time on High Setting9 hr.
Safety RatedClass I, Div. 1
Flashlight Beam TypeFlood, Spot

Shipping Info:

Ship weight (kg) 0.14

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes