-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lantern |
---|---|
Batteries Included | Yes |
Battery Burn Time | 2/4/8 hr. |
Battery Size | 7.2 Ah |
Battery Type | Lead Acid |
Beam Distance | 352m High/210m Low |
Body Color | Orange/Black |
Body Material | ABS Plastic |
Candle Power | 31,000 High/11,000 Low |
Charging Time | 10 hr. |
Cord Length | 10ft. |
Cord Type | 12 VDC Cord |
Diameter | 6 11/16" |
Flashlight Grade | Tactical |
Focus | Adjustable |
Impact Resistance | Not Specified |
Lamp Life | 50,000 hr. |
Lamp Type | LED |
Length | 12 5/16" |
---|---|
Lens Material | Polycarbonate |
Light Output | 3600 lm (High), 2400 lm (Medium), 1100 lm (Low) |
Light Output Modes | High, Medium, Low |
Lumens | 3600 High/2400 Medium/1200 Low |
Lumens Range | Greater Than 750 |
Maximum Lumens Output | 3600 |
Number of Batteries | 1 |
Number of Recharges | 500 |
Peak Beam Intensity | 31,000/11,000cd |
Replacement Lamp | None |
Run Time on High Setting | 2 hr. |
Safety Rated | Not Safety Rated |
Safety Rating | Not Rated |
Switch Type | Toggle |
Water Penetration Rating | Not Specified |
Weight with Batteries | 10.4 lb. |
Height (cm) | 26.04 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 18.42 |
HS Code | 8513104000 |
---|---|
Weight (kg) | 6.35 |
Please note that the item you have bought is a 115V.