STREAMLIGHT 44931A Lantern, LED, Plastic, Maximum Lumens Output 540, Tan, 7.25 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£63.03 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: 44931A

  • Item: CD2MRE

  • Cross Ref: 406D71

Product Specifications:

ItemIndustrial Lantern
Batteries IncludedNo
Battery Burn Time30/70/295 hr.
Battery SizeC
Battery TypeAlkaline
Body ColorTan
Body Dia.3.800"
Body MaterialPlastic
Lamp Life50,000 hr.
Lamp TypeLED
Length7.250"
Lens MaterialPolycarbonate
Light Output ModesRed Light, SOS
Lumens540/275/55
Number of Batteries3
Switch TypePush Button
Water Penetration RatingIPX7
Weight with Batteries1.94 lb.
Drop Rating2.0m
Flashlight GradeIndustrial
Lumens Range450 to 750
Maximum Lumens Output540
Run Time on High Setting30 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeFixed, Flood

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes