STREAMLIGHT 25300 LED Handheld Flashlight, Nylon, Maximum Lumens Output 350, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£175.75 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 25300

  • Item: CD2TXC

  • Cross Ref: 480V83

Product Specifications:

ItemHandheld Flashlight
Batteries IncludedYes
Battery Burn Time2/4/50 hr.
Battery SizeProprietary
Battery TypeNiMH
Beam Distance490/329/63m
Body ColorBlack
Body Dia.1.500"
Body MaterialNylon
Lamp Life50,000 hr.
Lamp TypeLED
Length13.200"
Lens MaterialPolycarbonate
Light Output ModesHigh / Medium / Low
Lumens350
Number of Batteries1
Switch TypePush Button
Water Penetration RatingIPX4
Weight with Batteries1.30 lb.
Drop Rating1.0m
Flashlight GradeIndustrial
Lumens Range250 to 449
Maximum Lumens Output350
Peak Beam Intensity60,000/27,000/1000cd
Run Time on High Setting2 hr.
Safety RatedNot Safety Rated
Flashlight Beam TypeFixed

Shipping Info:

Ship weight (kg) 0.81

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes