-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Grip L Pipe Coupling |
---|---|
Body Material | 316 Stainless Steel |
Bolt Material | 316 Stainless Steel |
Bolt Size | 8mm Allen |
Gasket Material | EPDM |
Length | 4 3/10" |
Max. Pressure | 232 psi |
---|---|
Number of Bolts | 2 |
Pipe Size | 6" |
Temp. Range | -4 Degrees to 212 Degrees F |
Vacuum Rating | 28" |
Height (cm) | 11.18 |
---|---|
Length (cm) | 22.35 |
Width (cm) | 20.32 |
HS Code | 7307221000 |
Country Of Origin | CH |
---|---|
Weight (kg) | 2.98 |
UPC | 818273107582 |
Please note that the item you have bought is a 115V.