• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

STEINEL HL1920E

STEINEL HL1920E

In Stock
£326.25 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: HL1920E
  • Item: CD2HXC
  • Cross Ref: 406P78
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Heat Gun
Air Volume 13.0 cfm
Amps AC 12.5
Corded/Wireless Corded
Handle Style Pistol
Heating Element Material Enclosed Ceramic
Power Source Electric
Switch Type Slide
Temp. No
Temp. Settings Variable
Temperature Range 120 Degrees to 1100 Degrees F
Voltage 120VAC
Watts 1500

Shipping Info:

Ship weight (kg) 1.04