STEINEL HL1820S Electric Heat Gun 120 VAC, 3 Stage Temp. Settings, 120 Deg. to 1100 Deg. F

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£209.00 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: HL1820S

  • Item: CD3LQD

  • Cross Ref: 406P79

Product Specifications:

ItemHeat Gun
Air Volume13.0 cfm
Amps AC11.7
Corded/WirelessCorded
Handle StylePistol
Heating Element MaterialEnclosed Ceramic
Power SourceElectric
Switch TypeSlide
Temp.No
Temp. Settings3 Stage
Temperature Range120 Degrees to 1100 Degrees F
Voltage120VAC
Watts1400

Shipping Info:

Ship weight (kg) 0.68

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes