STEINEL HG26020E Electric Heat Gun 120 VAC, Adjustable Temp. Settings, 80 Deg. to 1250 Deg. F

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£593.75 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: HG26020E

  • Item: CD3LQA

  • Cross Ref: 406P73

Product Specifications:

ItemHeat Gun
Air Volume13.0 cfm
Amps AC14.6
Corded/WirelessCorded
Handle StyleWand
Heating Element MaterialEnclosed Ceramic
Power SourceElectric
Switch TypeToggle
Temp.Yes
Temp. SettingsAdjustable
Temperature Range80 Degrees to 1250 Degrees F
Voltage120VAC
Watts1750

Shipping Info:

Ship weight (kg) 1.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes