STEINEL HG2320E Electric Heat Gun, Pistol Handle, 13.3 A, 1600 Watt

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£428.86 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: HG2320E

  • Item: CD3LQB

  • Cross Ref: 406P76

Product Specifications:

ItemHeat Gun
Air Volume13.0 cfm
Amps AC13.3
Corded/WirelessCorded
Handle StylePistol
Heating Element MaterialEnclosed Ceramic
Power SourceElectric
Switch TypeToggle
Temp.Yes
Temp. SettingsAdjustable
Temperature Range120 Degrees to 1200 Degrees F
Voltage120VAC
Watts1600

Product Details:

  • Corded gun ideal for welding plastics, shrinking tubings, shaping thermoplastics and stripping paint from surfaces
  • Toggle switch that allows manual temperature adjustment within a range of 120 - 1200 deg F and four individually selectable and customisable programs
  • Built-in LOC function to lock the tool settings to prevent any accidental changes
  • Residual heat indicator and the LCD screen display the operational and performance status, respectively

Shipping Info:

Ship weight (kg) 1.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes