STEELMAN 60175
  • Model: 60175
  • Item: CD2GAG
  • Cross: 55RZ80

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STEELMAN | 60175 | CD2GAG | 55RZ80 | Torque Socket
Hover to zoom
In Stock
£45.99 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemTorque Socket
    ColorWhite
    Drive Size1/2
    Length8-21/32
    MaterialSteel
    Number of Pieces1
    Size1/2"
    TypeExtension
    Working Torque (Newton Meter)135.6

    Shipping Info:

    Ship weight (kg) 0.5

    Brand Overview:

    Steelman is a brand of JS Products that manufactures an extensive line of high-quality pneumatic, diagnostic, hand and automotive tools. The Steelman Tools catalogue includes suspension tools, lug nut wrenches, wheel torque sockets and depth gauges. Wheel torque sockets are used with impact wrenches and prevent over-tightening of lug nuts, that can result in damage to wheels and wheel studs. Lug wrenches are a type of socket wrenches used to tighten or loosen lug nuts of trucks, trailers and other heavy-duty vehicle tyres. They are made of heat-treated chrome-vanadium steel with a corrosion-resistant black oxide finish and feature a double-ended hex head. The company also manufactures a variety of automotive testing instruments, such as electric stethoscopes comprising an ultra-sensitive microphone and amplifier, used to pinpoint noise as well as the location of worn bearings and bushings, noisy valves and lifters, and air leaks. Choose from a variety of hand and automotive tools in different torque ratings and materials on Raptor Supplies, an authorised Steelman Tools distributor.

    Sent to your email in 30 min

    Model: 60175Item: CD2GAGCross: 55RZ80