-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torque Socket |
---|---|
Color | Yellow |
Drive Size | 1 |
Length | 11" |
Material | Steel |
Number of Pieces | 1 |
---|---|
Size | 1" |
Type | Extension |
Working Torque (Newton Meter) | 644.0 |
Weight (kg) | 1.4895 |
---|
Please note that the item you have bought is a 115V.