• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

STEELMAN 60159

STEELMAN 60159

In Stock
£73.33 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 60159
  • Item: CD2GAA
  • Cross Ref: 55RZ65
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Torque Socket
Color Deep Purple
Drive Size 3/4
Length 10
Material Steel
Number of Pieces 1
Size 3/4
Type Extension
Working Torque (Newton Meter) 340.0

Shipping Info:

Ship weight (kg) 0.94