Sign In

STEEL KING SP3LTOOL Pallet Rack Protector Tool 8l x 3/4in H

In Stock
Item: AA8KWD
Model: SP3LTOOL
Cross Ref: 19A645

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.13 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Pallet Rack Protector Tool
Size 8

Shipping Information

Height (cm) 15.24
Length (cm) 0.64
Width (cm) 1.27
HS Code 9403908041
Country Of Origin US
Weight (kg) 0.5

Explore Products

Please note that the item you have bought is a 115V.

Agree