-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tape Dispenser |
---|---|
Color | Black |
Construction | Steel and Heavy-Duty Plastic |
Core Holder | 1", 1.4", 3" |
Cut Accuracy | +/-0.04" |
Cutting Length | 0.79 to 39" |
Feed Speed | 5.7 Inch/sec. |
Height | 6.3" |
Length | 9.7" |
---|---|
Length Setting | Digital |
Max. Roll Outside Dia. | 7" |
Max. Tape Width | 2" |
Tape Delivery Length | 0.79" to 39" |
Tape Width | 0.28 to 2" |
Width | 5.3" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 17.78 |
HS Code | 8472909080 |
---|---|
Country Of Origin | JP |
Weight (kg) | 2.88 |
Please note that the item you have bought is a 115V.