START INTERNATIONAL TDLR025H Handheld Liner Remover 1 Inch

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

START INTERNATIONAL | TDLR025H | AA3FWF | 11J966 | Handheld Liner Remover
In Stock
£104.58 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: TDLR025H

    • Item: AA3FWF

    • Cross Ref: 11J966

    Product Specifications:

    ItemHandheld Liner Remover
    ColorBlack
    ConstructionSteel and Aluminum
    Max. Tape Width1"

    Shipping Info:

    Ship weight (kg) 1.36
    Ship height (cm)17.78
    Ship length (cm)27.94
    Ship width (cm)27.94
    HS code8422309191
    Country of OriginTW

    Sent to your email in 30 min

    Model: TDLR025HItem: AA3FWFCross Ref: 11J966