Sign In

START INTERNATIONAL TBC553L Non-adhesive Extra Wide Material Cutter

In Stock
Item: AA3FVU
Model: TBC553L
Cross Ref: 11J947

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15,908.03 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Non-Adhesive Material Cutter
Accuracy +/- 1 mm
Cut Style Straight Guilliotined Cut
Cutting Length 0.04 to 984"
Feed Speed 21 Inch/Sec.
Height 27"
Length 20"
Max. Cutting Width 12.2"
Max. Outside Thickness 0.71"
Max. Roll Outside Dia. 18"
Thickness 1.1"/28 mm
Voltage 120/230 VAC
Width 33"

Product Details

    • Cut Length (9999mm)
    • Feed Speed (21" per sec.)
    • Max. Cutting Width (12.2")

Shipping Information

Height (cm) 91.44
Length (cm) 58.42
Width (cm) 76.2
HS Code 8422409160
Country Of Origin KR
Weight (kg) 90.72

Explore Products

Please note that the item you have bought is a 115V.

Agree