-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Manual Bag Taper |
---|---|
Height | 8.24" |
Length | 10" |
Max. Tape Outside Dia. | 7" |
Mounting | Table Top |
Neck Size | 3/8" |
Roll Width | 3/4" |
---|---|
Seal Width | 3/8" |
Slot Size | 0.625" |
Tape Width | 0.79" |
Width | 3.34" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 27.94 |
Width (cm) | 12.7 |
HS Code | 8516790000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.88 |
Please note that the item you have bought is a 115V.