Sign In

START INTERNATIONAL LR4500W Electric Label Rewinder 12-3/4 Length 12V AC

In Stock
Item: AH9DMG
Model: LR4500W
Cross Ref: 39UL44

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$735.51 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Electric Label Rewinder
Color Black
Core Dia. 1" and 3"
Core Size 1.25", 3"
Feed Speed Slow/Fast
Height 10.4"
Label Length Variable
Length 12.75"
Liner Width Capacity 0.25 to 7"
Material Anodized Alluminum
Roll Capacity 9"
Voltage 12V DC
Width 6"

Product Details

    • Max. Label Width : 7"
    • Max. Label Length : Variable

Shipping Information

Height (cm) 30.99
Length (cm) 45.97
Width (cm) 25.91
Country Of Origin US
Weight (kg) 5.7516

Explore Products

Please note that the item you have bought is a 115V.

Agree