-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Micrometer Set |
---|---|
Micrometers Included | 1,2,3,4" |
Range | 0 to 4" |
Resolution | 0.0001" |
---|---|
SPC Output | No |
Thimble | Ratchet |
Height (cm) | 4.57 |
---|---|
Length (cm) | 41.4 |
Width (cm) | 25.15 |
HS Code | 9017304000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.86 |
Please note that the item you have bought is a 115V.