-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Tool Set |
---|---|
Number of Pieces | 2 |
Thimble | Friction |
---|
Height (cm) | 5.08 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 13.72 |
HS Code | 9017304000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 1.09 |
UPC | 0049659122060 |
Please note that the item you have bought is a 115V.