• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

STARRETT S154LZ Precision Adjustable Parallel Set 3/8-2 1/4 In

STARRETT S154LZ Precision Adjustable Parallel Set 3/8-2 1/4 In

In Stock
£364.01 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: S154LZ
  • Item: AC4HCX
  • Cross Ref: 2ZUY1 / 50586
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Precision Adjustable Parallels
Length 1-3/4 to 5-1/16"
Measuring Range 3/8 to 2-1/4"
Width 9/32"

Shipping Info:

Ship weight (kg) 0.93
Ship height (cm) 2.54
Ship length (cm) 25.91
Ship width (cm) 13.97
HS code 9017800000
Country of Origin US

Product Details:

  • Starrett S154LZ is a set of 6 adjustable parallels of 9/32 inch (7 mm) thickness. The parallels are used in layout and inspection work, and as gages for checking the size of slots and openings. 
  • This adjustable parallel set by Starrett has A, B, C, D, E and F size parallels with a measuring range between 3/8 and 2-1/4 inches (9.5 mm - 33 mm). These parallels are also used in machine vises for levelling work on set-ups of milling and grinding machines, shapers, planers and drill presses.