-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gage Block Set,81 Pc |
---|---|
Grade | ASME B |
Increments (In.) | 0.0001/0.001 |
Material | Hardened Steel |
Measuring Range | 0.1001 to 4.000" |
---|---|
Shape | Rectangular |
Tolerance | +/-0.500 |
Height (cm) | 13.72 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 31.5 |
HS Code | 9017900140 |
---|---|
Country Of Origin | CN |
Weight (kg) | 3.38 |
Please note that the item you have bought is a 115V.