-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dial Indicator Contact Point |
---|---|
Construction | Steel |
Overall Length | 1/4" |
---|---|
Thread Size | 4-48 |
Height (cm) | 0.51 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 8.89 |
HS Code | 9017800000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 049659707953 |
Please note that the item you have bought is a 115V.