-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Square Head |
---|---|
Finish | Black Wrinkle |
Head Material | Cast Iron |
---|---|
Number of Pieces | 1 |
Height (cm) | 2.29 |
---|---|
Length (cm) | 14.48 |
Width (cm) | 10.16 |
HS Code | 9017800000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.29 |
UPC | 0049659500714 |
Please note that the item you have bought is a 115V.