-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Square |
---|---|
Blade Finish | Satin Chrome |
Blade Length | 12" |
Blade Material | Tempered Steel |
Finish | Smooth Black |
Graduation Type | 16R |
---|---|
Graduations | Quick Reading 32nds/64ths/Aircraft Quick Reading 50ths/100ths |
Head Material | Steel |
Head Type | Square, Center, Protractor |
Number of Pieces | 4 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 34.8 |
Width (cm) | 20.07 |
HS Code | 9017208080 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.7 |
UPC | 993249336873 |
Please note that the item you have bought is a 115V.