-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Steel Protractor |
---|---|
Accuracy | +/-15 Min. |
Blade | Yes |
Blade Size | 1/2" |
Finish | Satin Chrome |
Graduations | 0-180 |
---|---|
Head | Rectangular |
Length | 6" |
Material | Tool Steel |
Range | 0 Degrees to 180 Degrees |
Height (cm) | 2.29 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 6.1 |
HS Code | 9017208080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.11 |
UPC | 0049659506723 |
Please note that the item you have bought is a 115V.