-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outside Spring Caliper |
---|---|
Construction | Steel |
Nut Type | Quick Spring |
---|---|
Range | 12" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 36.32 |
Width (cm) | 17.27 |
HS Code | 9017304000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.36 |
UPC | 049659503739 |
Please note that the item you have bought is a 115V.