Sign In

STARRETT 765A Digital Thickness Gage 0-0.500 In

In Stock
Item: AC8NEF
Model: 765A
Cross Ref: 3CRE8 / 67659

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$191.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Digital Thickness Gage
Calibration Certificate No
Contact Type Flat
Range 0 to 13mm
Resolution 0.010 mm
Throat Depth 0.75"

Product Details

    • Flat Contact Dia. (0.195")

Shipping Information

Height (cm) 4.57
Length (cm) 15.24
Width (cm) 10.41
HS Code 8205595560
Country Of Origin US
Weight (kg) 0.52

Explore Products

Please note that the item you have bought is a 115V.

Agree