-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Thickness Gage |
---|---|
Calibration Certificate | No |
Construction | Tempered Tool Steel |
Leaves | Straight |
Locking Device | Yes |
---|---|
Number of Leaves | 31 |
Range | 0.0015 to 0.035" |
Size of Leaves | 1/2 x 3-1/32" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 9.14 |
Width (cm) | 2.79 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.11 |
UPC | 0049659570977 |
Please note that the item you have bought is a 115V.