Sign In

STARRETT 57A Surface Gage 3x2-9/16 Inch 5/16 Diameter 9 Inch Length

In Stock
Item: AE9XAP
Model: 57A
Cross Ref: 6NAY2 / 50292

Construction: Cast Iron Base

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$360.76 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Surface Gage
Base Size 3 x 2-9/16"
Construction Cast Iron Base
Finish Black

Product Details

    • Starrett 57A is a full-sized surface gage ideal for scribing lines, transferring measurements and probing surfaces in inspection jobs.
    • It features two friction-held gage pins on the steel base which can be placed on edges of surface plates or T-slots for linear measurements.

Shipping Information

Height (cm) 6.86
Length (cm) 25.65
Width (cm) 9.4
HS Code 9017308000
Country Of Origin US
Weight (kg) 0.98

Explore Products

Please note that the item you have bought is a 115V.

Agree