-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | V-Block and Clamp Set |
---|---|
Capacity | 1-5/16" |
Height | 1.875" |
Holes | 6 |
Length | 3.5" |
---|---|
Material | Steel |
Shape | Rectangular |
Width | 1.88" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 7.11 |
HS Code | 8205700060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.93 |
Please note that the item you have bought is a 115V.