-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Depth Micrometer |
---|---|
Anvil | Flat |
Anvil Material | Hardened Steel |
Base Length | 4" |
Base Style | Full |
Calibration Certificate | No |
Lock Nut Type | Ring |
Movement of Screw | 1" |
Number of Measuring Rods | 6 |
Range | 0 to 6" |
---|---|
Resolution | 0.001" |
Rod Dia. | 5/32" |
Rod Type | Adjustable, Solid |
SPC Output | No |
Spindle | Flat |
Spindle Material | Hardened Steel |
Thimble | Ratchet |
Height (cm) | 3.3 |
---|---|
Length (cm) | 28.96 |
Width (cm) | 13.97 |
HS Code | 9017304000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.98 |
UPC | 993276520016 |
Please note that the item you have bought is a 115V.