-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Depth Micrometer |
---|---|
Anvil | Flat |
Anvil Material | Hardened Steel |
Base Length | 4" |
Base Style | Full |
Calibration Certificate | No |
Lock Nut Type | Ring |
Number of Measuring Rods | 12 |
Range | 0 to 12" |
---|---|
Resolution | 0.001" |
Rod Dia. | 5/32" |
SPC Output | No |
Spindle | Flat |
Spindle Material | Hardened Steel |
Thimble | Ratchet |
Height (cm) | 4.83 |
---|---|
Length (cm) | 43.43 |
Width (cm) | 21.84 |
HS Code | 9017304000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.49 |
UPC | 049659671186 |
Please note that the item you have bought is a 115V.