STARRETT 434-12-4R Combination Set
  • Model: 434-12-4R
  • Item: AH2GKU
  • Cross: 26Y913 / 51542

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STARRETT | 434-12-4R | AH2GKU | 26Y913 | 51542 | Combination Set
Hover to zoom
In Stock
£371.46 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCombination Set
    Blade Length12"
    FinishSmooth Black
    Graduation Type4R
    Head Typesquare, centre, protactor
    Number of Pieces4

    Shipping Info:

    Ship weight (kg) 2.72
    Ship height (cm)2.54
    Ship length (cm)2.54
    Ship width (cm)2.54
    Country of OriginUS

    Brand Overview:

    L. S. Starrett Company manufactures measurement instruments, precision tools and hand tools. The company's precision tool range includes micrometers, calipers, rulers, protractors, levels, gages, dial indicators, surface plates, squares and vises. The Starrett Micrometers catalogue includes a wide variety of mechanical, digital / electronic, depth and inside micrometers, used to measure dimensions in 1-inch increments to 0.0001-inch accuracy. The Starrett Calipers category includes Vernier, dial, digital and spring calipers, used in metalworking, forestry and woodworking for various measurements. Starrett dial indicators translate small linear distances into rotational movements. They are available in different dial sizes and graduations ranging from 0.001 mm to 0.01 mm in metric system and from 0.00005 inches to 0.001 inches in imperial system. Starrett Protractors are used for direct and comparative measurement of angles and are available in manual, digital, miter and universal-bevel variants. These tools are widely used by machinists, tool makers and quality inspectors for setting bevels, transferring angles or checking cutter clearances. Choose from a wide range of these Starrett tools, including hardness testers, tachometers and various other precision and hand tools, on Raptor Supplies, one of the authorised Starrett distributors.

    Sent to your email in 30 min

    Model: 434-12-4RItem: AH2GKUCross: 26Y913 / 51542