-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spring Divider |
---|---|
Construction | Steel |
Joint Type | Spring |
Leg Type | Round |
Material | Steel |
Measurement Range | 0" to 3" |
---|---|
Nut Type | Solid |
Range | 0 to 3" |
Tip Type | Solid Points |
Starrett 277-3 toolmakers caliper and divider is ideal for precise internal / external measurements in machining and woodworking tasks. Its spring-loaded design aids in marking, layout work and achieving accurate dimensions.
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 9.4 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 0049659513097 |
Starrett 277-3 caliper and divider is marked with both inch and millimetre readings, providing versatility for the users.
Please note that the item you have bought is a 115V.