STARRETT 269MA Taper Gage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STARRETT | 269MA | AH2RBT | 30C250 | 56031 | Taper Gage
In Stock
£203.90 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 269MA

    • Item: AH2RBT

    • Cross Ref: 30C250 / 56031

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemTaper Gage
    Length64mm
    Number of Leaves10
    Range2-12 mm

    Shipping Info:

    Ship weight (kg) 2.27
    Ship height (cm)5.08
    Ship length (cm)5.08
    Ship width (cm)5.08
    Country of OriginUS

    Product Details:

    • Long Form Calibration Certificate : No

    Brand Overview:

    L. S. Starrett Company manufactures measurement instruments, precision tools and hand tools. The company's precision tool range includes micrometers, calipers, rulers, protractors, levels, gages, dial indicators, surface plates, squares and vises. The Starrett Micrometers catalogue includes a wide variety of mechanical, digital / electronic, depth and inside micrometers, used to measure dimensions in 1-inch increments to 0.0001-inch accuracy. The Starrett Calipers category includes Vernier, dial, digital and spring calipers, used in metalworking, forestry and woodworking for various measurements. Starrett dial indicators translate small linear distances into rotational movements. They are available in different dial sizes and graduations ranging from 0.001 mm to 0.01 mm in metric system and from 0.00005 inches to 0.001 inches in imperial system. Starrett Protractors are used for direct and comparative measurement of angles and are available in manual, digital, miter and universal-bevel variants. These tools are widely used by machinists, tool makers and quality inspectors for setting bevels, transferring angles or checking cutter clearances. Choose from a wide range of these Starrett tools, including hardness testers, tachometers and various other precision and hand tools, on Raptor Supplies, one of the authorised Starrett distributors.

    Sent to your email in 30 min

    Model: 269MAItem: AH2RBTCross Ref: 30C250 / 56031