-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Split Collet |
---|---|
For Indicator Stem Size | 3/8" |
Includes | Fine Adjustment |
Material | Steel |
Product Type | Split Collet |
---|---|
Size | 1" x 0.5" x 1" |
Thread Size | 1/2-20 |
Use With | Dial Indicators, Digital Indicators |
Starrett 25SC38 split collet is ideal for mounting and securing dial indicators to a holder. It is used in the automotive, aerospace and electronics industries.
Height (cm) | 2.54 |
---|---|
Length (cm) | 9.14 |
Width (cm) | 3.3 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 049659501568 |
Major factors include workpiece size, accuracy, material compatibility, application type and machine fit.
Collet is a clamping device used to secure a workpiece or tool, while a split collet is a specific type of collet with a cut along its length that allows it to expand and grip a workpiece when tightened, offering flexibility in accommodating various sizes within its specified range.
Please note that the item you have bought is a 115V.