-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drill Point Gage |
---|---|
Angle | 59 |
Finish | Satin Chrome |
Graduations | 32nds |
Hook | Adjustable And Removable |
---|---|
Length | 6" |
Material | Steel |
Height (cm) | 1.78 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 6.6 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 0049659501506 |
Please note that the item you have bought is a 115V.