-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Pitch Gage |
---|---|
Construction | Tool Steel |
Leaves | Narrow Design With Flattened Teeth |
Locking Device | Thumb Screw |
Number of Leaves | 27 |
---|---|
Thread Angle (Deg.) | 60 |
Type | V, Unified, American National |
Height (cm) | 3.3 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 3.05 |
HS Code | 9017308000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.12 |
UPC | 049659505887 |
Please note that the item you have bought is a 115V.