-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Square |
---|---|
Blade Finish | Regular |
Blade Length | 6" |
Blade Material | Tempered Steel |
Finish | Black |
Graduation Type | 4R |
---|---|
Graduations | 8ths/16ths/Quick Reading 32nds/64ths |
Head Material | Cast Iron |
Head Type | Square |
Number of Pieces | 2 |
Height (cm) | 2.29 |
---|---|
Length (cm) | 17.02 |
Width (cm) | 12.45 |
HS Code | 9017208080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.