-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Portable Tool Box |
---|---|
Box Material | Structural Foam |
Color | Black |
Color Family | Black |
Drawer Slides | Full Extension Ball Bearing |
Finish | Matte |
Handle Design | Folding Top |
Inside Depth | 9-1/16" |
Inside Height | 4 17/32" |
Inside Width | 14 49/64" |
Locking System | Padlock Hasp |
Number of Drawers | 0 |
Number of Handles | 1 |
---|---|
Number of Pieces | 1 |
Number of Trays | 2 |
Outside Depth | 9" |
Outside Height | 12" |
Outside Width | 18" |
Overall Depth | 8.75" |
Overall Height | 12 7/64" |
Overall Width | 17 29/32" |
Storage Capacity | 2075 cu. in. |
Weight Capacity | 55 lb. |
Height (cm) | 23.62 |
---|---|
Length (cm) | 46.23 |
Width (cm) | 29.46 |
Country Of Origin | IL |
---|---|
Weight (kg) | 3.3566 |
Please note that the item you have bought is a 115V.