|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

STANLEY 89-875 End Cutting Nippers 6-1/2 In

Model: 89-875
Item: AA2BZC
Cross Reference: 10D199
£8.92

In Stock

Add to Cart
Product Specifications
Product Specifications
Item End Cutting Nippers
Cutting Capacity/Material 25/64"
Cutting Edge Yes
Handle Color Black
Handle Type Dipped
Jaw Length 25/64"
Jaw Width 1-11/32"
Material Steel
Overall Length 6-1/2"
Spring Return No
Tip Width 7/8"
Online - Live Chat