STANLEY 46-222 Combination Square 12 In

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

STANLEY | 46-222 | AF2BZG | 6R185 | Combination Square
In Stock
£7.97 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Jan 31
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 46-222

    • Item: AF2BZG

    • Cross Ref: 6R185

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemCombination Square
    Blade FinishChrome Plated
    Blade Length12"
    Head MaterialDie Cast
    Head TypeSquare
    Number of Pieces2

    Shipping Info:

    Ship weight (kg) 0.27
    Ship height (cm)9.14
    Ship length (cm)30.99
    Ship width (cm)15.24
    HS code9017208060
    Country of OriginGB

    Brand Overview:

    Stanley Black & Decker, Inc. manufactures a complete line of hand, power & measuring tools, clamps, tool boxes and organisers. The Stanley Hand Tools catalogue includes measuring tapes, utility knife blades, chisels, hammers, screwdrivers, hand saws, cutters, punches, wrenches, ratchets, pliers and clamps. These tools are widely used in various automotive, woodworking, metalworking and cutting applications. Stanley hand saws are used in precision-cutting applications for cutting wood, plastic, PVC and ABS piping. They are available in compass, coping, flush cut, jab, hack, keyhole and pull saw variants with options in blade lengths and types.
    The Stanley Wrenches range includes various standard and ratcheting wrenches used for fastening and loosening nuts and bolts. They are available in both SAE and metric sizes, and in adjustable, combination, flare nut and folding styles. The company also offers a variety of Stanley Tools sets, such as screwdriver, punch and chisel, nail, socket bit and ratcheting wrench sets, along with tool boxes for proper organisation and storage of tools. Raptor Supplies is an authorised distributor of Stanley products.

    Sent to your email in 30 min

    Model: 46-222Item: AF2BZGCross Ref: 6R185